Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134317118
Zoro # G8345041
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134317118
- Zoro # G8345041
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.25 |
Finish - Machining | TiCN |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-11-06)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- POWER SNAKE Auger Pwer Snake 1/4X15' (81150)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 2 D (63134333008)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134149002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 7/16" X 2" Cutte (63135111032)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 1 D (63134254007)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- Slugger By Fein Annular Cutters