Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134206119
Zoro # G8136222
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Decimal Equivalent 0.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134206119
- Zoro # G8136222
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 13/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8125 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Finish - Machining | TiCN |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 441 Super Durable Line Level (441-08)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134190116)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- SLUGGER BY FEIN Annular Cutter, 1-5/8 in. (63134412109)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-7/16 x 3In (63127625110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 2 D (63134333008)
- DRILL AMERICA 2"x3" HSS Annular Cutter (DWC5-530-381)
- Slugger By Fein Annular Cutters