Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134190116
Zoro # G8102044
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134190116
- Zoro # G8102044
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.75 |
Material - Machining | High Speed Steel |
Finish - Machining | TiCN |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Compact 3/8" Drive Swivel Head Ratchet (649941)
- WESTWARD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX3)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/16 Dia, 1 D (63134301007)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- Slugger By Fein Annular Cutters