Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134142106
Zoro # G8132074
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134142106
- Zoro # G8132074
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 9/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5625 |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Finish - Machining | TiCN |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MANDREL 1/4 - 20 FOR PRN1 (AOPRN-06F)
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134190116)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 2" Cutting D (63134476042)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- UNIBOR 15/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25230)
- Slugger By Fein Annular Cutters