Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134110105
Zoro # G7916772
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- For Tool Type JHM 4 x 4 Magnetic Base Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134110105
- Zoro # G7916772
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 7/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Measurement System | Fractional Inch |
Finish - Machining | TiCN |
Decimal Equivalent | 0.4375 |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- MITUTOYO Telescoping Gage/8-150Mm 6 Pcs Set (155-905)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134142106)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134127112)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8In (63127686110)
- SLUGGER BY FEIN Slugger Quick In 1 3/8" X 1" Cutter (63133349001)
- CS UNITEC Annular Cutter, HSS, 1-1/16" X 1" (6-1-134)
- Slugger By Fein Annular Cutters