Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 36mm dia., 3D
Mfr # 63134359003
Zoro # G8044687
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 36 mm
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134359003
- Zoro # G8044687
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 36 mm |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 36 mm |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Metric |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.4173 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 36 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 5/16 (49-66-4503)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134222124)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- DRILL AMERICA 5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut (ANC5-530-502)
- Slugger By Fein Annular Cutters