Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 34mm dia., 3D
Mfr # 63134339003
Zoro # G8252772
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Finish - Machining Bright
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134339003
- Zoro # G8252772
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 11/32 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 11/32 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.3438 |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 11/32 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- HOUGEN-OGURA 1/2 in. X 3/4 in. CC Oblong Die, 5/16 in. Max (75724)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16022)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- SLUGGER BY FEIN Slugger Quick In 1/2" X 1" Cutter (63133127001)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 2 in. (63134508112)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- Slugger By Fein Annular Cutters