Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 3 dia., 4D
Mfr # 63134762004
Zoro # G8332877
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 3 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134762004
- Zoro # G8332877
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 4 in |
Cutter Diameter | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 3 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 3 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 9 Piece Imperial L-Shape Hex Key Set, 5133180001 (5133180001)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- SURTEK Self-retracting utility knife (NF9)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 2 D (63134158008)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- HOUGEN 1-5/8 in. x 2 in. 12,000-Series Annular Cutter (12252)
- Slugger By Fein Annular Cutters