Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 20mm dia., 3D
Mfr # 63134199003
Zoro # G8279302
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134199003
- Zoro # G8279302
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 20 mm |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 20 mm |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Measurement System | Metric |
Finish - Machining | Bright |
Decimal Equivalent | 0.7874 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 20 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- HOME PLUS 6 in. Steel Long Nose Pliers (XD14041)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 42 Pockets (55598)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 in. (63134317113)
- HOUGEN 1/2 in. X 2 in. 12,000-Series TiN Annular Cutter (12716)
- Slugger By Fein Annular Cutters