Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 2-1/4 dia., 4D
Mfr # 63134571004
Zoro # G7916842
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 1/4 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134571004
- Zoro # G7916842
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Decimal Equivalent | 2.25 |
Primary Material Application | Steel |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Combination Square 16 In (46-131)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-776)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., CAT40 (40.840.1/4z.4)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134571002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 1" Cutting D (63134524041)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- Slugger By Fein Annular Cutters