Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 2-1/2 dia., 4D
Mfr # 63134635004
Zoro # G7871351
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 1/2 in
- Cutting Depth 4 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134635004
- Zoro # G7871351
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/2 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 4 in |
Cutter Diameter | 2 1/2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Decimal Equivalent | 2.5 |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7011C)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- DRILL AMERICA 1/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/16)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. dia. (63134301110)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN LiL Slugger 17/32" X 3/4" Cutter (63134134025)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- Slugger By Fein Annular Cutters