Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 15/16 dia., 3D
Mfr # 63134238003
Zoro # G7503325
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 15/16 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134238003
- Zoro # G7503325
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 15/16 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.9375 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-2X-5PK)
- MILWAUKEE TOOL 9/32 in. SAE Ratcheting Combination Wrench (45-96-9209)
- GROZ Punch and Chisel Set, 24 pcs. (33003)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134127114)
- SLUGGER BY FEIN Slugger Carbide Tip 3 1/2" X 2" Cutter (63127553110)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Slugger Quick In 2 1/16" X 2" Cutter (63133523002)
- UNIBOR 1.1/4 x 3 , 3/4 shank, TCT (27340)
- Slugger By Fein Annular Cutters