Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 13/16 dia., 3D
Mfr # 63134206003
Zoro # G7459487
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 13/16 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134206003
- Zoro # G7459487
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 13/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Base Drill |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Decimal Equivalent | 0.8125 |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Hickory (AM10BRWG)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- POWERBUILT 16Oz Soft Face Hammer (648335)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999019)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 1" Cutting D (63134524041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- Slugger By Fein Annular Cutters