Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-5/16 dia., 3D
Mfr # 63134333003
Zoro # G7454142
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- For Tool Type JHM 4 x 4 Magnetic Base Drill
- Decimal Equivalent 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134333003
- Zoro # G7454142
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 5/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Decimal Equivalent | 1.3125 |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- STAHLWILLE TOOLS Engineers hammers 200 g L.280 mm (70110009)
- GEARWRENCH 8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86408)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134381116)
- SLUGGER BY FEIN Short Slugger Cutter, 11/16 x 3/4 in (63134174116)
- Slugger By Fein Annular Cutters