Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-1/8 dia., 3D
Mfr # 63134285003
Zoro # G7515882
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 1/8 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134285003
- Zoro # G7515882
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/8 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Primary Material Application | Steel |
Decimal Equivalent | 1.125 |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Club Hammer (ECH-412X)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- HHIP SCLCR 10-3B Turning Tool Holder (2039-0103)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 Dia., 3D (63134269120)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-3/8 x 3In (63127624110)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- Slugger By Fein Annular Cutters