Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-1/4 dia., 3D
Mfr # 63134317003
Zoro # G7606925
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134317003
- Zoro # G7606925
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/4 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Decimal Equivalent | 1.25 |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5456)
- CROWN TOOLS Corner Chisel (21070)
- GEARWRENCH 1-7/16" Jumbo Combination Ratcheting Wrench (EHT9040)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- HOUGEN 12MM X 25MM 12,000-Series Annular Cutter (12312)
- Slugger By Fein Annular Cutters