Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-1/16 Dia., 3D
Mfr # 63134269120
Zoro # G7819962
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 1/16 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134269120
- Zoro # G7819962
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Base Drill |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.0625 |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027806AS)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- SLUGGER BY FEIN Slugger Quick In 1/2" X 1" Cutter (63133127001)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Annular Cutter, 3/4 in. (63134190110)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- Slugger By Fein Annular Cutters