Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 7/8In
Mfr # 63127666110
Zoro # G8166191
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Cutter Diameter 7/8 in
- Finish - Machining Bright
- Decimal Equivalent 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63127666110
- Zoro # G8166191
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/8 in |
Maximum Cutting Depth | 4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Decimal Equivalent | 0.875 |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Primary Material Application | Hardened Materials |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16In (63127681110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- Slugger By Fein Annular Cutters