Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 3/4In
Mfr # 63127664110
Zoro # G7987515
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Decimal Equivalent 0.75
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63127664110
- Zoro # G7987515
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.75 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Primary Material Application | Hardened Materials |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Material - Machining | Carbide |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-5/8 x 3In (63127628110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 2 D (63134158008)
- SLUGGER BY FEIN Annular Cutter, 15/16 in. (63134238117)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- Slugger By Fein Annular Cutters