Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 3/4 x 3In
Mfr # 63127614110
Zoro # G7550051
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Cutter Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127614110
- Zoro # G7550051
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3/4 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Primary Material Application | Hardened Materials |
Decimal Equivalent | 0.75 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- FEIN Saw Blade Sl E-Cut Ll Bim 50X35, 50PK (63502160250)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----5SB--21)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- SLUGGER BY FEIN Slugger Quick In Carbide Tip 7/8" X 2" C (63127389110)
- SLUGGER BY FEIN Slugger Quick In 15/16" X 2" Cutter (63133238002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- CS UNITEC Carbide Annular Cutter, 2-11/16" X 4" (9-1-486 C)
- Slugger By Fein Annular Cutters