Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 2-1/8In
Mfr # 63127686110
Zoro # G8393682
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material Carbide
- Cutting Depth 4 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127686110
- Zoro # G8393682
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 2 1/8 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 1/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | Carbide |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Hard to Machine and Inconsistent Materials, Allows for Extended Reach or Thinker Materials |
Material - Machining | Carbide |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 2.125 |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Primary Material Application | Hardened Materials |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/8" Bi-Metal Hole Saw (MHSA34C)
- IDEAL Fish Tape, Formed Hook, 50 ft L, 1/8" Dia. (31-033)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 2 D (63134317115)
- SLUGGER BY FEIN Slugger Carbide Tip 3 1/4" X 2" Cutter (63127549110)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- EVOLUTION 13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC812)
- Slugger By Fein Annular Cutters