Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 2-1/4In
Mfr # 63127688110
Zoro # G8430606
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Decimal Equivalent 2.25
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63127688110
- Zoro # G8430606
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 4 in |
Cutter Diameter | 2 1/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.25 |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Material - Machining | Carbide |
Primary Material Application | Hardened Materials |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- DRILL AMERICA 5/8"-18 HSS Plug Tap and 37/64" HSS 1/2" Shank Drill Bit (POU5/8-18)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/8In (63127670110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-5/8 x 3In (63127628110)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 1" Cutting D (63134175041)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- Slugger By Fein Annular Cutters