Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-9/16In
Mfr # 63127677110
Zoro # G8249927
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Decimal Equivalent 1.5625
- Cutter Diameter 1 9/16 in
- Maximum Cutting Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127677110
- Zoro # G8249927
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 9/16 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 9/16 in |
Maximum Cutting Depth | 4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.5625 |
Primary Material Application | Hardened Materials |
Finish - Machining | Bright |
Material - Machining | Carbide |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Flat File - Smooth Cut (11009)
- LEATHERMAN Signal Multitool (832262)
- JET Rebuilt Kit For Jsm-612 Belt Sander (RBK-612)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-7/8 x 3In (63127632110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-3/16 x 3In (63127635110)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. (63134299103)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- DRILL AMERICA 1-1/8"x2" Carbide Tipped Annular Cutter (CTC5-530-239)
- Slugger By Fein Annular Cutters