Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-7/8 x 3In
Mfr # 63127632110
Zoro # G7568592
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Primary Material Application Hardened Materials
- Drill Bit Style Spiral
- Sub Brand Slugger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127632110
- Zoro # G7568592
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 7/8 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 1 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Hardened Materials |
Drill Bit Style | Spiral |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.875 |
Shank Type - Machining | Weldon Flat |
Material - Machining | Carbide |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED PIN ASSY PIPE CTR & HINGE CTR 93310 (2WP)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- SLUGGER BY FEIN Annular Cutter, Carbide, 7/8In (63127666110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-5/8 x 3In (63127628110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- DRILL AMERICA 1/2"x1" Carbide Tipped Annular Cutter (CTC5-530-111)
- Slugger By Fein Annular Cutters