Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-7/16 x 3In
Mfr # 63127625110
Zoro # G7462515
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Material - Machining Carbide
- Sub Brand Slugger
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127625110
- Zoro # G7462515
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 7/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 7/16 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | Carbide |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.4375 |
Primary Material Application | Hardened Materials |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 1/2"R (CF574PF)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12-06)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16In (63127677110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-3/16 x 3In (63127635110)
- SLUGGER BY FEIN Slugger 21/32" Cutter, Tap Size 3/4" Nc (63134166002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 Dia., 3D (63134269120)
- DRILL AMERICA 1-3/4"x2" Carbide Tipped Annular Cutter (CTC5-530-269)
- Slugger By Fein Annular Cutters