Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-5/8 x 3In
Mfr # 63127628110
Zoro # G7472701
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Primary Material Application Hardened Materials
- Decimal Equivalent 1.625
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63127628110
- Zoro # G7472701
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 5/8 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Hardened Materials |
Decimal Equivalent | 1.625 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Material - Machining | Carbide |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 13, 9-1/2" L (AX1228)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/8in Size (W-673)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134239002)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- UNIBOR 1-3/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25256)
- Slugger By Fein Annular Cutters