Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-1/8In
Mfr # 63127670110
Zoro # G8180155
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Primary Material Application Hardened Materials
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127670110
- Zoro # G8180155
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 4 in |
Cutter Diameter | 1 1/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Hardened Materials |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Decimal Equivalent | 1.125 |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1 Carbon Steel Hex Die (DWTSMH20X1)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 1 D (63134127007)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 1" Cutting D (63134333041)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- Slugger By Fein Annular Cutters