Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-13/16In
Mfr # 63127681110
Zoro # G8053236
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Material - Machining Carbide
- Primary Material Application Hardened Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127681110
- Zoro # G8053236
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 13/16 in |
Cutting Depth | 4 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 13/16 in |
Maximum Cutting Depth | 4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Material - Machining | Carbide |
Primary Material Application | Hardened Materials |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.8125 |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- REMCO Scoop, 15.1 in L, Lime (650077)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-3/8 x 3In (63127624110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134219001)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- EVOLUTION 11/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT687L)
- Slugger By Fein Annular Cutters