Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 1-13/16 x 3In
Mfr # 63127631110
Zoro # G7505145
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Decimal Equivalent 1.8125
- Measurement System Fractional Inch
- Maximum Cutting Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63127631110
- Zoro # G7505145
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 1 13/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 1 13/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.8125 |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Primary Material Application | Hardened Materials |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- WRIGHT Wrench Set, Standard, Steel, SAE, 11 Tools (711)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78396)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16In (63127681110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-7/16 x 3In (63127625110)
- SLUGGER BY FEIN Slugger Quick In 1 3/8" X 1" Cutter (63133349001)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- Slugger By Fein Annular Cutters