Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 9/16 dia., 2D
Mfr # 63134142107
Zoro # G7889131
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Decimal Equivalent 0.5625
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134142107
- Zoro # G7889131
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 9/16 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.5625 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Finish - Machining | TiN |
Sub Brand | Slugger |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 dia., 2D (63134317119)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12248S)
- Slugger By Fein Annular Cutters