Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 9/16" dia., 2" Cutting D
Mfr # 63134143042
Zoro # G5231987
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Decimal Equivalent 0.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134143042
- Zoro # G5231987
- UPC # 04014586606330
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 9/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5625 |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792744)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate (49-66-6317)
- HUSQVARNA SPRAY GUARD (506406302)
- BOSCH Strain Relief (1600703040)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 2" Cutting D (63134476042)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- Slugger By Fein Annular Cutters