Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 7/8 dia., 2D
Mfr # 63134222117
Zoro # G8032193
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 2 in
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134222117
- Zoro # G8032193
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.875 |
Finish - Machining | TiN |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Folding Utility Knife Utility, 7 in L (0652-22)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- MICRO 100 Router Diamond Cut (RDD-20)
- YG-1 TOOL CO Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring (DL602110)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 dia., 2D (63134317119)
- SLUGGER BY FEIN Annular Cutter, 13/16 in. dia. (63134206115)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134666002)
- Slugger By Fein Annular Cutters