Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 7/8" dia., 2" Cutting D
Mfr # 63134222042
Zoro # G5231935
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Cutter Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134222042
- Zoro # G5231935
- UPC # 631342220421
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.875 |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Pilot Pin Included | Yes |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Description
Annular Cutter, High Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- IDEAL Replacement Stripmaster Blades (L-5563)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134139102)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- HOUGEN 11/16 in. X 1 in. 12,000-Series Annular Cutter (12122)
- Slugger By Fein Annular Cutters