Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 7/16" dia., 2" Cutting D
Mfr # 63134111042
Zoro # G5232005
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 7/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134111042
- Zoro # G5232005
- UPC # 631341110426
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | Metalworking |
Pilot Pin Included | Yes |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Sub Brand | Slugger |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.4375 |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, Bright, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51912D2B72375)
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- RIDGID Drain Cleaning Attachment (71838)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- SLUGGER BY FEIN Annular Cutter, 3/4 in. (63134190110)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- Slugger By Fein Annular Cutters