Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 7/16" dia., 1" Cutting D
Mfr # 63134111041
Zoro # G5232276
original price:
$36.66
18% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 7/16 in
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134111041
- Zoro # G5232276
- UPC # 631341110419
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.4375 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Description
Annular Cutter, High Speed Steel, Bright, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- KRAFT TOOL Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl (RO5211-1/4X3/8)
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- HOUGEN RotaLoc Plus Master Kit (17808)
- Slugger By Fein Annular Cutters