Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 5/8 in. dia.
Mfr # 63134158108
Zoro # G8400427
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134158108
- Zoro # G8400427
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 5/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 5/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.625 |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Finish - Machining | TiN |
For Tool Type | Magnetic Base Drill |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Twist drill (A1247-2.5)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 in. (63134317113)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- Slugger By Fein Annular Cutters