Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 5/8 in.
Mfr # 63134158117
Zoro # G8396893
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 5/8 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Decimal Equivalent 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134158117
- Zoro # G8396893
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 5/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 5/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.625 |
Stack Cut Teeth | Yes |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AL)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 2 D (63134254008)
- Slugger By Fein Annular Cutters