Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 5/8" dia., 2" Cutting D
Mfr # 63134158042
Zoro # G5231978
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134158042
- Zoro # G5231978
- UPC # 04014586628837
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 5/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 5/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Decimal Equivalent | 0.625 |
Primary Material Application | Steel |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Pilot Pin Included | Yes |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, Bright, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59005)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134666002)
- SLUGGER BY FEIN Annular Cutter, 22mm dia., 2D (63134219107)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- NITRO Annular Cutter, Imperial, Series 9100N, 78 Diameter Cutter, 1 Cutting Depth, 34 Shank, Round S (91N156)
- Slugger By Fein Annular Cutters