Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 3/4 dia., 2D
Mfr # 63134190117
Zoro # G7831546
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134190117
- Zoro # G7831546
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Annular Cutter Grouping | Annular Cutter |
Application | Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.75 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | TiN |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (Optional Lock) 24/12A - 125/250V (SW7C)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 5/8" X 2" Cutter (63135159022)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999019)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-1/4 dia., 4D (63134571004)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/4In (63127688110)
- ZORO SELECT Annular ter, M2 HSS, 1 1/16 Dia, 2 D (4THE3)
- Slugger By Fein Annular Cutters