Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 3 dia., 2D
Mfr # 63134762104
Zoro # G8349117
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134762104
- Zoro # G8349117
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 3 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Annular Cutter Grouping | Annular Cutter |
Application | Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Finish - Machining | TiN |
Decimal Equivalent | 3 |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 3 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- CLESCO FHL-30 Flat Head Arbor (FHL-30)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- MILWAUKEE TOOL 1-1/16" Threaded Steel Hawg Cutter (49-57-1062)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- Slugger By Fein Annular Cutters