Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 22mm dia., 2D
Mfr # 63134219107
Zoro # G7992223
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Metric
- Cutter Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134219107
- Zoro # G7992223
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 22 mm |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 22 mm |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Metric |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Decimal Equivalent | 0.8661 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 22 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 2 D (63134333008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 1 D (63134349007)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- SLUGGER BY FEIN Slugger Carbide Tip 3 1/2" X 2" Cutter (63127553110)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Short Slugger Cutter, 3/4 x 3/4 in (63134190127)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- Slugger By Fein Annular Cutters