Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2 in.
Mfr # 63134508112
Zoro # G7860307
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134508112
- Zoro # G7860307
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Application | For Drilling Trough Metal Plates Coated with Titanium Nitride for Durability |
Annular Cutter Grouping | Annular Cutter |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
For Tool Type | Magnetic Base Drill |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 2 |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 1" Cutting D (63134286041)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134139102)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 2 D (63134333008)
- MILWAUKEE TOOL 1-1/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-1252)
- Slugger By Fein Annular Cutters