Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2" dia., 2" Cutting D
Mfr # 63134508042
Zoro # G5231759
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134508042
- Zoro # G5231759
- UPC # 631345080428
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Decimal Equivalent | 2 |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, Bright, 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, and Phillips 4-Piece (85615)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 9/16" (KTI-45418)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 1 D (63134508007)
- EUROBOOR HSS Annular Cutter with Universal Shank, 11/16" x 1" (HCSU.11/16)
- Slugger By Fein Annular Cutters