Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-7/8" Dia.
Mfr # 63134731101
Zoro # G8142495
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Cutter Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134731101
- Zoro # G8142495
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 7/8 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Finish - Machining | TiN |
Decimal Equivalent | 2.875 |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Base Drill |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- PROSKIT Die Set HDTV SMA True 75 ohm, BNC/TNC (1PK-3003D34)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- HOUGEN Pilot for 1 in. DOC Copperhead Annular Cutters (10529)
- SLUGGER BY FEIN Annular Cutter, 1-3/16 in. dia. (63134301110)
- SLUGGER BY FEIN Annular Cutter, 1-3/8 in. (63134349109)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, 3/4 dia., 2D (63134190117)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 2" (HML.1-5/16)
- Slugger By Fein Annular Cutters