Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-3/8 in.
Mfr # 63134603104
Zoro # G8017107
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134603104
- Zoro # G8017107
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 3/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 3/8 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Decimal Equivalent | 2.375 |
Finish - Machining | TiN |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Chipping Hammer, Spring Handle, Chisel and Point (RLH-1)
- WIHA Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9 (28391)
- DRILL AMERICA 1/4"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/4)
- PROTO 1 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (J10036ML)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134129101)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134190116)
- Slugger By Fein Annular Cutters