Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-1/8 dia., 2D
Mfr # 63134539103
Zoro # G8138934
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Diameter 2 1/8 in
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134539103
- Zoro # G8138934
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Decimal Equivalent | 2.125 |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- GREAT NECK SCREWDRIVER 6-IN-1 PRO (SD12E)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- HOUGEN 22MM X 25MM 12,000-Series Annular Cutter (12322)
- Slugger By Fein Annular Cutters