Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-1/2 dia., 2D
Mfr # 63134635104
Zoro # G8420991
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 2 1/2 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134635104
- Zoro # G8420991
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 2 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Application | Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter |
Annular Cutter Grouping | Annular Cutter |
Decimal Equivalent | 2.5 |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21072624GR)
- DRILL AMERICA 1/8"x3/4" HSS Cutoff Blade (DEWCOB1/8X3/4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134140104)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/2 x 3In (63127626110)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- EVOLUTION 1-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC125)
- Slugger By Fein Annular Cutters