Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-1/16" dia., 2" Cutting D
Mfr # 63134524042
Zoro # G5231740
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slugger By Fein
- MFR # 63134524042
- Zoro # G5231740
- UPC # 631345240426
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | Metalworking |
Annular Cutter Grouping | Annular Cutter |
Decimal Equivalent | 2.0625 |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- FEIN Saw Blade Slm E-Cut Bim 90X32 N09 (63502224260)
- ASTRO PNEUMATIC $STAPLE GUN KIT HOT F/PLASTIC REPAIR (AO7600)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- SLUGGER BY FEIN Annular Cutter, 1-5/8 in. (63134412109)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 7/16 in. dia. (63134111113)
- SLUGGER BY FEIN Slugger Id Sharp 7/16" X 1" Cutter (63134111114)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- Slugger By Fein Annular Cutters