Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 15/16" dia., 1" Cutting D
Mfr # 63134238041
Zoro # G5232197
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Maximum Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134238041
- Zoro # G5232197
- UPC # 04014586628929
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 15/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Decimal Equivalent | 0.9375 |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Description
Annular Cutter, High Speed Steel, Bright, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T20 (80182)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Slugger Id Sharp 29/64" X 1" Cutter (63134115102)
- WALTER SURFACE TECHNOLOGIES 3-1/4 X 4 Carbide Core Cut Annular Cutters Weldon Shank (05D936)
- Slugger By Fein Annular Cutters