Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1/2 in.
Mfr # 63134127114
Zoro # G8018062
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1/2 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slugger By Fein
- MFR # 63134127114
- Zoro # G8018062
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1/2 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.5 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
For Tool Type | Magnetic Base Drill |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Round Nose Chisel, 1/4" (C-72)
- HHIP MT3 7/8" Morse Taper End Mill Holder-Drawbar End (3900-0132)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 0)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- HOUGEN RotaLoc Plus Cutter Kit 9/16, 11/16, 13/16 in. (17803)
- Slugger By Fein Annular Cutters